
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.45 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 6 |
Thread Sealant | No |
Hose Cut-Off Factor | 1.6 in |
End Gender 1 | Male |
Style | Crimp |
Fitting Angle | Straight |
Finish | Dura-Kote |
Series | TTC Series |
End Type 1 | Inverted |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.45 in |
Hose I.D. | 3/8 in |
Thread Size | 11/16-18 |
Hex Size 1 | 11/16 in |
Item Type | Fitting Assembly |
Weight | 0.16 LB |
