
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.72 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 8 |
Series | TTC Series |
Hole Dia. | 0.38 in |
Thread Size | 3/8-18 |
Hose Cut-Off Factor | 1.71 in |
No. of Ends | 2 |
Hex Size 1 | 7/8 in |
End Gender 1 | Male |
Material Stock | Hex |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hose I.D. | 1/2 in |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Finish | Dura-Kote |
Overall Length | 2.72 in |
Hose Size Code | 8 |
Fitting Angle | Straight |
Thread Designation | 3/8-18 |
End Type 1 | MPT |
Style | Crimp |
Fitting Type | Male Pipe Swivel |
Tube O.D. | 3/8 in |
End Connection Size Code | 6 |
End Type 2 | Line/Hose/Tube |
End Connection Code | PS |
Weight | 0.25 LB |
