
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.05 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Dura-Kote |
End Gender 1 | Female |
Material | Carbon Steel |
Thread Sealant | No |
Hole Dia. | 0.26 in |
End Type 1 | UN |
Hose I.D. | 3/8 in |
Thread Size | 9/16-18 |
Hex Size 2 | 5/8 in |
Style | Crimp |
Series | TTC Series |
Overall Length | 2.05 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Hose Dash Size | 6 |
Hex Size 1 | 11/16 in |
Tube O.D. | 3/8 in |
Hose Cut-Off Factor | 1.22 in |
Item Type | Fitting Assembly |
End Connection Size Code | 6 |
Height | 1.460 in |
Weight | 0.0 LB |
