
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Dura-Kote |
Thread Size | 5/8-18 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Gender 1 | Male |
Thread Sealant | No |
Hose Cut-Off Factor | 1.23 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Hex Size 1 | 11/16 in |
Hose Dash Size | 6 |
Style | Crimp |
Series | TTC Series |
Tube O.D. | 5/8 in |
Hose I.D. | 3/8 in |
End Type 1 | SAE 45 |
Weight | 1.0 LB |
