
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.49 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Hose I.D. | 0.5 |
Thread Pitch | N/A |
Threads per Inch | 18 |
Hose Dash Size | 6 |
Hole Dia. | 0.38 in |
Thread Size | 3/8-18 |
Hose Cut-Off Factor | 1.32 in |
Thread Sealant | No |
Finish | Dura-Kote |
End Connection Code | MP |
Thread Designation | 3/8-18 |
Tube O.D. | 3/8 in |
Hex Size 2 | 13/16 in |
Material Stock | Hex |
Compatible Tube O.D. | 0.375 |
Rigid/Swivel | Rigid |
End Gender 1 | Male |
Hex Size 1 | 13/16 in |
O.D. | 1.22 in |
Fitting Type | Male Pipe |
Material | Carbon Steel |
Fitting Angle | Straight |
Overall Length | 2.49 in |
Series | TTC Series |
End Connection Size Code | 6 |
Hose Size Code | 8 |
Hose I.D. | 1/2 in |
Item Type | Fitting Assembly |
No. of Ends | 2 |
End Type 1 | NPTF |
Style | Crimp |
Hex Size | 13/16 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Weight | 0.207 LB |
