
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.27 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Stainless Steel |
Compatible Hose I.D. | 0.375 |
Hole Dia. | 0.26 in |
Series | TTC Series |
Finish | Zinc |
Thread Designation | 3/8-18 |
Rigid/Swivel | Rigid |
Overall Length | 2.27 in |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
End Type 1 | NPTF |
Hose Cut-Off Factor | 1.28 in |
Hex Size 1 | 0.69 in |
End Connection Code | MP |
Style | Crimp, Permanent |
Material Stock | Hex |
Hose Dash Size | 6 |
Hose Size Code | 6 |
Hose I.D. | 3/8 in |
End Connection Size Code | 6 |
End Gender 1 | Male |
No. of Ends | 2 |
Fitting Type | Male Pipe |
Fitting Angle | Straight |
Thread Size | 3/8-18 |
Weight | 0.407 LB |
