
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.85 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Dura-Kote |
End Gender 1 | Female |
Hex Size 1 | 1.067 in |
Material | Carbon Steel |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
O.D. | 1.067 in |
Compatible Hose I.D. | 0.375 |
Height | 1.330 in |
Hose Dash Size | 6 |
Thread Sealant | No |
Overall Length | 1.85 in |
End Type 1 | SAE 45 |
Fitting Angle | 90° |
Hose I.D. | 3/8 in |
Style | Crimp |
Thread Size | 5/8-18 |
Series | TTC Series |
Hose Cut-Off Factor | 1.01 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.185 LB |
