
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.29 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 1 | SAE 45 |
Finish | Dura-Kote |
Tube O.D. | 5/8 in |
Overall Length | 2.29 in |
Series | TTC Series |
Hex Size 1 | 3/4 in |
Hose I.D. | 3/8 in |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Fitting Angle | 45° |
Style | Crimp |
Height | 0.730 in |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1.45 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Thread Size | 5/8-18 |
Weight | 0.2 LB |
