
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.81 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | TTC Series |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Fitting Angle | Straight |
Hex Size 2 | 11/16 in |
Overall Length | 1.81 in |
Tube O.D. | 5/16 in |
Thread Sealant | No |
End Gender 1 | Female |
Material | Carbon Steel |
Hose Dash Size | 6 |
Thread Size | 1/2-20 |
Hole Dia. | 0.23 in |
Hose I.D. | 3/8 in |
Hex Size 1 | 5/8 in |
Finish | Dura-Kote |
End Type 1 | UN |
Item Type | Fitting Assembly |
End Connection Size Code | 5 |
Hose Cut-Off Factor | 0.97 in |
Weight | 0.16 LB |
