
- Crimp Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.17 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Connection Size Code | 5 |
Thread Sealant | No |
Height | 1.730 in |
Series | TTC Series |
Hose Cut-Off Factor | 1.37 in |
Overall Length | 2.17 in |
Material | Carbon Steel |
Hole Dia. | 0.17 in |
Hose Dash Size | 4 |
Hose I.D. | 1/4 in |
Thread Size | 1/2-20 |
End Gender 1 | Male |
Hex Size 1 | 1/2 in |
Style | Crimp |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
End Type 1 | Inverted |
Fitting Angle | 90° |
Tube O.D. | 5/16 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.101 LB |
