
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.54 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Gender 1 | Male |
End Type 1 | Inverted |
Thread Sealant | No |
Material | Carbon Steel |
Style | Crimp |
Hose Dash Size | 4 |
Fitting Angle | 45° |
Hose I.D. | 1/4 in |
Series | TTC Series |
Thread Size | 1/2-20 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Height | 0.960 in |
Hex Size 1 | 1/2 in |
Overall Length | 2.54 in |
Hose Cut-Off Factor | 1 3/4 in |
Tube O.D. | 1/2 in |
Weight | 0.1 LB |
