
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.86 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Tube O.D. | 1/2 in |
Thread Size | 1/2-20 |
Fitting Angle | Straight |
Hex Size 1 | 9/16 in |
Hose I.D. | 1/4 in |
Item Type | Fitting Assembly |
Hose Dash Size | 4 |
End Type 1 | SAE 45 |
Series | TTC Series |
Hose Cut-Off Factor | 1.06 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.86 in |
Style | Crimp |
Finish | Dura-Kote |
Material | Carbon Steel |
End Gender 1 | Female |
Hex Size 2 | 5/8 in |
Thread Sealant | No |
Weight | 0.0 LB |
