
- Crimp Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.79 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 1 | SAE 37 |
Thread Size | 1/2-20 |
Tube O.D. | 5/16 in |
Thread Designation | 1/2-20 |
Style | Crimp |
Material Stock | Hex |
Hex Size 1 | 5/8 in |
Finish | Dura-Kote |
Fitting Type | Female JIC Swivel |
End Gender 1 | Female |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Size Code | 4 |
Item Type | Fitting Assembly |
End Connection Code | FJ |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1 in |
Hose I.D. | 1/4 in |
Height | 0.760 in |
Thread Sealant | No |
End Connection Size Code | 5 |
Hose Dash Size | 4 |
Hole Dia. | 0.17 in |
No. of Ends | 2 |
Series | TTC Series |
Overall Length | 1.79 in |
Weight | 0.128 LB |
