
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.78 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size | 5/8 in |
End Type 2 | Line/Hose/Tube |
Fitting Type | Male ORS |
Thread Sealant | No |
Material | Carbon Steel |
Hose Size Code | 4 |
Fitting Angle | Straight |
End Type 1 | ORS |
Hose I.D. | 1/4 in |
Finish | Dura-Kote |
Material Stock | Hex |
Hole Dia. | 0.17 in |
End Connection Size Code | 4 |
Thread Pitch | N/A |
Hex Size 1 | 5/8 in |
Rigid/Swivel | Rigid |
No. of Ends | 2 |
Threads per Inch | 18 |
Thread Designation | 9/16-18 |
Compatible Hose I.D. | 0.25 |
Hose Dash Size | 4 |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Overall Length | 1.78 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Hose Cut-Off Factor | 0.86 in |
End Connection Code | MR |
Thread Size | 9/16-18 |
O.D. | 0.882 in |
Style | Crimp |
Tube O.D. | 1/4 in |
Series | TTC Series |
Compatible Tube O.D. | 0.25 |
Weight | 0.1 LB |
