
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.03 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | TTC Series |
Hose Cut-Off Factor | 1.19 in |
Hex Size | 0.56 in, 11/16 in |
Tube O.D. | 1/4 in |
Thread Sealant | No |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Thread Size | 7/16-20 |
Material Stock | Hex |
Fitting Angle | Straight |
Hose Dash Size | 6 |
Overall Length | 2.03 in |
Item Type | Fitting Assembly |
Hex Size 1 | 9/16 in |
End Type 1 | SAE 45 |
End Connection Code | FS |
Material | Carbon Steel |
Fitting Type | Female SAE Swivel |
Hose Size Code | 6 |
Finish | Dura-Kote |
Threads per Inch | 20 |
Hole Dia. | 0.19 in |
No. of Ends | 2 |
Hex Size 2 | 11/16 in |
End Connection Size Code | 4 |
Thread Pitch | N/A |
Thread Designation | 7/16-20 |
Hose I.D. | 3/8 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Style | Crimp |
Weight | 0.16 LB |
