
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.21 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
O.D. | 1.067 in |
Compatible Tube O.D. | 0.25 |
Hole Dia. | 0.17 in |
Hose Cut-Off Factor | 1.21 in |
End Connection Size Code | 4 |
Thread Sealant | No |
Hex Size 1 | 11/16 in |
End Gender 1 | Female |
Thread Size | 9/16-18 |
Item Type | Fitting Assembly |
Tube O.D. | 1/4 in |
Material | Carbon Steel |
End Connection Code | FR |
Hose I.D. | 3/8 in |
Style | Crimp |
End Type 1 | ORS |
Hose Size Code | 6 |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Finish | Dura-Kote |
Overall Length | 2.21 in |
Fitting Type | Female ORS Swivel |
Thread Designation | 9/16-18 |
Height | 0.820 in |
Series | TTC Series |
Hose Dash Size | 4 |
Material Stock | Hex |
Compatible Hose I.D. | 0.375 |
Fitting Angle | 90° |
Weight | 0.193 LB |
