
- Crimp Fitting
- 90° Fitting Angle
- 7/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.81 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 1.81 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Finish | Dura-Kote |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 0.98 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 7/16 in |
Thread Size | 7/16-20 |
Hex Size 1 | 9/16 in |
End Gender 1 | Female |
End Type 1 | SAE 37 |
Fitting Angle | 90° |
Series | TTC Series |
Height | 1.800 in |
Thread Sealant | No |
Hose I.D. | 3/8 in |
Weight | 0.155 LB |
