
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 1 | SAE 37 |
Hose Dash Size | 10 |
Tube O.D. | 1/4 in |
End Connection Size Code | 4 |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.07 in |
No. of Ends | 2 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Thread Size | 7/16-20 |
Thread Designation | 7/16-20 |
Finish | Dura-Kote |
Hose I.D. | 1/2 in, 1/4 in |
End Connection Code | FJ |
Hex Size 1 | 9/16 in |
Hex Size 2 | 9/16 in |
Fitting Type | Female JIC Swivel |
End Gender 1 | Female |
Style | Crimp |
Hose Size Code | 4 |
Thread Sealant | No |
Series | TTC Series |
Overall Length | 2 in |
Material | Stainless Steel |
O.D. | 0.882 in |
Compatible Hose I.D. | 0.5 |
Material Stock | Hex |
Compatible Tube O.D. | 0.625 |
Weight | 0.261 LB |
