
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.75 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Hose I.D. | 1/4 in |
Style | Crimp |
Fitting Angle | 45° |
Hex Size 1 | 3/8 in |
End Gender 1 | Male |
Height | 0.690 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/8 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.96 in |
End Type 1 | Inverted |
Overall Length | 2.75 in |
Thread Size | 3/8-24 |
Series | TTC Series |
Thread Sealant | No |
Hose Dash Size | 4 |
Finish | Dura-Kote |
Weight | 0.1 LB |
