
- Crimp Fitting
- Straight Fitting Angle
- 1/5 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Overall Length | 3 in |
Thread Size | 3/8-24 |
Style | Crimp |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Material | Carbon Steel |
Hex Size 1 | 3/8 in |
Series | TTC Series |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1 1/2 in |
End Type 1 | Inverted |
Hose I.D. | 1/4 in |
End Gender 1 | Male |
Finish | Dura-Kote |
Tube O.D. | 0.200 in |
Weight | 1.0 LB |
