
- Crimp Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.07 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | TTC Series |
Hose I.D. | 1/4 in |
Overall Length | 2.07 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
O.D. | 0.882 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.28 in |
Item Type | Fitting Assembly |
Hex Size 1 | 9/16 in |
Style | Crimp |
End Gender 1 | Female |
Compatible Hose I.D. | 0.25 |
End Type 1 | MPT |
Thread Sealant | No |
Hose Dash Size | 2 |
Hole Dia. | 0.17 in |
Tube O.D. | 1/8 in |
Thread Size | 1/8-27 |
End Connection Size Code | 2 |
Finish | Dura-Kote |
Compatible Tube O.D. | 0.125 |
Weight | 0.119 LB |
