
- Crimp Fitting
- 90° Fitting Angle
- 2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 4.63 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 2.81 in |
Series | TTC Series |
Item Type | Fitting Assembly |
Hex Size 1 | 2.25 in |
Hole Dia. | 1.26 in |
Hose Dash Size | 24 |
Overall Length | 4.63 in |
Tube O.D. | 2 in |
Height | 5.540 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 2-12 |
Hose I.D. | 1 1/2 in |
End Gender 1 | Female |
End Type 1 | ORS |
Fitting Angle | 90° |
Material | Carbon Steel |
Style | Crimp |
Thread Sealant | No |
Finish | Dura-Kote |
Weight | 2.6 LB |
