
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.85 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Crimp |
Overall Length | 4.85 in |
Thread Designation | 1 11/16-12 |
Hex Size 1 | 1 7/8 in |
Finish | Dura-Kote |
No. of Ends | 2 |
Tube O.D. | 1 1/4 in |
Thread Size | 1 11/16-12 |
Rigid/Swivel | Swivel |
End Type 1 | ORS |
Thread Sealant | No |
End Connection Code | FR |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 1 |
Compatible Tube O.D. | 1.25 |
Hose Size Code | 16 |
Series | TTC Series |
End Gender 1 | Female |
Hole Dia. | 0.81 in |
Material | Carbon Steel |
O.D. | 1.941 in |
Fitting Type | Female ORS Swivel |
Fitting Angle | 90° |
Height | 2.510 in |
Material Stock | Hex |
Hose Cut-Off Factor | 3 1/2 in |
Item Type | Fitting Assembly |
Hose Dash Size | 20 |
End Connection Size Code | 20 |
Weight | 1.5 LB |
