
- Crimp Fitting
- 45° Fitting Angle
- 1 11/16 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.62 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Dura-Kote |
Overall Length | 4.62 in |
Hose Dash Size | 16 |
Tube O.D. | 1 11/16 in |
Height | 1 in |
Thread Sealant | No |
Style | Crimp |
Series | TTC Series |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Gender 1 | Female |
Hole Dia. | 0.81 in |
Hex Size 1 | 1 7/8 in |
Hose I.D. | 1 in |
Hose Cut-Off Factor | 3.3 in |
Fitting Angle | 45° |
Item Type | Fitting Assembly |
End Type 1 | ORS |
Thread Size | 1 11/16-12 |
Weight | 1.35 LB |
