
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.8 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 2.8 in |
Series | TTC Series |
Tube O.D. | 1 in |
End Type 1 | UN |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hex Size 2 | 1 3/8 in |
End Connection Size Code | 16 |
Hole Dia. | 0.81 in |
Hose Cut-Off Factor | 1.69 in |
Fitting Angle | Straight |
Finish | Dura-Kote |
Material | Carbon Steel |
Style | Crimp |
Thread Size | 1 5/16-12 |
Thread Sealant | No |
Hose Dash Size | 16 |
End Gender 1 | Female |
Hex Size 1 | 1 1/2 in |
Hose I.D. | 1 in |
Weight | 0.86 LB |
