
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.22 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material Stock | Hex |
Item Type | Fitting Assembly |
End Connection Code | MP |
Thread Sealant | No |
Hose I.D. | 1 in |
No. of Ends | 2 |
Material | Stainless Steel |
Rigid/Swivel | Rigid |
Thread Size | 1-11 1/2 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.82 in |
Thread Designation | 1-11 1/2 |
Series | TTC Series |
End Connection Size Code | 16 |
Hose Size Code | 16 |
End Gender 1 | Male |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 1.86 in |
Fitting Type | Male Pipe |
Finish | Dura-Kote |
Style | Crimp |
End Type 1 | NPTF |
Hex Size 1 | 1.375 in |
Overall Length | 3.22 in |
Fitting Angle | Straight |
Weight | 1.788 LB |
