
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.04 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 1 | ORS |
Fitting Angle | 90° |
Overall Length | 4.04 in |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Hose Dash Size | 16 |
End Gender 1 | Female |
Hex Size 1 | 1 5/8 in |
Finish | Dura-Kote |
Style | Crimp |
Hose Cut-Off Factor | 2.85 in |
Hole Dia. | 0.61 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1 in |
Height | 4 1/2 in |
Compatible Tube O.D. | 1 |
Thread Size | 1 7/16-12 |
Thread Sealant | No |
Series | TTC Series |
Compatible Hose I.D. | 0.75 |
Material | Carbon Steel |
O.D. | 1.563 in |
Weight | 1.16 LB |
