
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.22 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Gender 1 | Female |
No. of Ends | 2 |
Compatible Tube O.D. | 1 |
Tube O.D. | 1 in |
End Type 2 | Line/Hose/Tube |
O.D. | 1.941 in |
Overall Length | 4.22 in |
Material | Carbon Steel |
End Type 1 | ORS |
Fitting Type | Female ORS Swivel |
Hose Dash Size | 16 |
Compatible Hose I.D. | 1 |
End Connection Size Code | 16 |
Hex Size 1 | 1 5/8 in |
Height | 2.210 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 2.87 in |
Item Type | Fitting Assembly |
Thread Pitch | N/A |
Hose I.D. | 1 in |
Hex Size | 1.62 in |
Hose Size Code | 16 |
Series | TTC Series |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Rigid/Swivel | Swivel |
Hole Dia. | 0.81 in |
Threads per Inch | 12 |
Thread Designation | 1 7/16-12 |
Style | Crimp |
End Connection Code | FR |
Thread Size | 1 7/16-12 |
Thread Sealant | No |
Material Stock | Hex |
Fitting Angle | 90° |
Weight | 1.067 LB |
