
- Crimp Fitting
- 90° Fitting Angle
- 1 7/16 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.18 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 2.86 in |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Hose I.D. | 1 in |
Series | TTC Series |
Overall Length | 4.18 in |
Hex Size 1 | 1 5/8 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Fitting Angle | 90° |
Style | Crimp |
Material | Carbon Steel |
End Type 1 | ORS |
Hose Dash Size | 16 |
Thread Size | 1 7/16-12 |
Tube O.D. | 1 7/16 in |
Thread Sealant | No |
Height | 2.210 in |
Weight | 0.0 LB |
