
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.86 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Hose Cut-Off Factor | 1.79 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Thread Sealant | No |
Style | Crimp |
Fitting Type | Female ORS Swivel |
Hole Dia. | 0.61 in |
Threads per Inch | 12 |
Hex Size 1 | 1 5/8 in |
Material | Carbon Steel |
End Gender 1 | Female |
Thread Pitch | N/A |
Finish | Dura-Kote |
Tube O.D. | 1 in |
Series | TTC Series |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Material Stock | Hex |
End Connection Code | FR |
End Connection Size Code | 16 |
Overall Length | 2.86 in |
Hose I.D. | 3/4 in |
Thread Designation | 1 7/16-12 |
Hose Size Code | 12 |
End Type 1 | ORS |
Hose Dash Size | 12 |
Hex Size 2 | 1 3/8 in |
Hex Size | 1 3/8 in, 1.62 in |
Thread Size | 1 7/16-12 |
Weight | 0.85 LB |
