
- Crimp Fitting
- 90° Fitting Angle
- 1 1/16 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.12 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | 90° |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.95 in |
Series | TTC Series |
Hose I.D. | 1/2 in |
Overall Length | 3.12 in |
End Gender 1 | Male |
End Type 1 | ORB |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1 1/16 in |
Hex Size 2 | 1 1/16 in |
Hex Size 1 | 1 7/16 in |
Thread Sealant | No |
Height | 2.430 in |
Style | Crimp |
Finish | Dura-Kote |
Material | Carbon Steel |
Thread Size | 1 1/16-12 |
Weight | 0.0 LB |
