
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.84 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Crimp |
Thread Designation | 3/4-14 |
Material Stock | Hex |
Hose Cut-Off Factor | 1.65 in |
Compatible Hose I.D. | 0.75 |
Thread Sealant | No |
Series | TTC Series |
Fitting Angle | Straight |
Overall Length | 2.84 in |
Fitting Type | Male Pipe |
Hole Dia. | 0.61 in |
Rigid/Swivel | Rigid |
Hose I.D. | 3/4 in |
Hex Size 1 | 1.13 in |
Tube O.D. | 3/4 in |
Hose Size Code | 12 |
End Type 1 | NPTF |
End Connection Size Code | 12 |
Material | Stainless Steel |
Hose Dash Size | 12 |
Thread Size | 3/4-14 |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Finish | Dura-Kote |
End Connection Code | MP |
O.D. | 1.563 in |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.75 |
Weight | 0.982 LB |
