
- Crimp Fitting
- 90° Fitting Angle
- 1 3/16 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.36 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 3.36 in |
Hex Size 1 | 1.375 in |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Height | 1.880 in |
Thread Size | 1 3/16-12 |
Hose Dash Size | 12 |
Series | TTC Series |
Style | Crimp |
Finish | Dura-Kote |
End Type 1 | ORS |
Tube O.D. | 1 3/16 in |
End Gender 1 | Female |
Hose I.D. | 3/4 in |
Hose Cut-Off Factor | 2.3 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Weight | 0.0 LB |
