
- Crimp Fitting
- 45° Fitting Angle
- 1 3/16 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.72 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 in |
End Type 1 | ORS |
Hose Cut-Off Factor | 2.4 in |
Thread Sealant | No |
Series | TTC Series |
Hex Size 1 | 1.375 in |
Material | Carbon Steel |
Hose Dash Size | 16 |
Thread Size | 1 3/16-12 |
Fitting Angle | 45° |
Overall Length | 3.72 in |
Finish | Dura-Kote |
Style | Crimp |
End Gender 1 | Female |
Height | 0.830 in |
Tube O.D. | 1 3/16 in |
Item Type | Fitting Assembly |
Weight | 0.85 LB |
