
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.58 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.52 in |
Hole Dia. | 0.61 in |
Fitting Angle | Straight |
Hose I.D. | 3/4 in |
Tube O.D. | 3/4 in |
Style | Crimp |
Thread Size | 3/4-14 |
Hose Dash Size | 12 |
Material | Carbon Steel |
Overall Length | 3.58 in |
Series | TTC Series |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
End Gender 1 | Female |
Thread Sealant | No |
Hex Size 1 | 1 5/16 in |
End Connection Size Code | 12 |
Weight | 0.835 LB |
