
- Crimp Fitting
- 30° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.39 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Height | 0.690 in |
Hose I.D. | 5/8 in |
Hex Size 1 | 1 1/4 in |
Tube O.D. | 3/4 in |
End Type 1 | JIS |
Thread Size | 1 1/16-12 |
Item Type | Fitting Assembly |
Finish | Dura-Kote |
Style | Crimp |
Overall Length | 3.39 in |
Material | Carbon Steel |
Thread Sealant | No |
Hex Size 2 | 1 in |
Series | TTC Series |
Fitting Angle | 30° |
Hose Dash Size | 10 |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.38 in |
Weight | 0.0 LB |
