
- Crimp Fitting
- Straight Fitting Angle
- 7/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.43 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Tube O.D. | 7/8 in |
Hose Cut-Off Factor | 2.24 in |
Series | TTC Series |
End Type 1 | ORS |
Hose I.D. | 3/4 in |
Overall Length | 3.43 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Material | Carbon Steel |
Finish | Dura-Kote |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Thread Size | 7/8-14 |
Hex Size 1 | 1 7/16 in |
End Gender 1 | Male |
Weight | 0.0 LB |
