
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.94 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 8 |
Thread Size | 7/8-18 |
Finish | Dura-Kote |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Style | Crimp |
Tube O.D. | 5/8 in |
Hose Cut-Off Factor | 1.93 in |
End Type 1 | SAE |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Material | Carbon Steel |
Series | TTC Series |
Overall Length | 2.94 in |
Hose I.D. | 1/2 in |
Hex Size 1 | 7/8 in |
Thread Sealant | No |
Weight | 0.26 LB |
