
- Crimp Fitting
- Straight Fitting Angle
- 7/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.88 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE |
Finish | Dura-Kote |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1.05 in |
End Gender 1 | Male |
Overall Length | 1.88 in |
Tube O.D. | 7/8 in |
Style | Crimp |
Thread Size | 7/8-14 |
Series | TTC Series |
Thread Sealant | No |
Material | Carbon Steel |
Hose Dash Size | 6 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Hex Size 1 | 1 in |
Weight | 0.2 LB |
