
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.57 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 5/8 in |
Fitting Type | Female JIC Swivel |
End Gender 1 | Female |
End Type 1 | SAE 37 |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Hose Dash Size | 10 |
Style | Crimp |
Series | TTC Series |
Finish | Dura-Kote |
Thread Designation | 7/8-14 |
Fitting Angle | 90° |
Hose Size Code | 10 |
Hose Cut-Off Factor | 1.54 in |
Hole Dia. | 0.46 in |
Hex Size | 1 in |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Thread Pitch | N/A |
Threads per Inch | 14 |
Overall Length | 2.57 in |
Tube O.D. | 5/8 in |
Material Stock | Hex |
Height | 2.570 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Connection Size Code | 10 |
End Connection Code | FJ |
Hex Size 1 | 1 in |
Thread Size | 7/8-14 |
Weight | 0.45 LB |
