
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.77 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
No. of Ends | 2 |
Hose Cut-Off Factor | 1.61 in |
Thread Sealant | No |
Thread Size | 7/8-14 |
Style | Crimp |
Fitting Angle | Straight |
Series | TTC Series |
End Connection Size Code | 10 |
Hose Dash Size | 10 |
Material | Stainless Steel |
Finish | Dura-Kote |
Tube O.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Hose Size Code | 10 |
Hole Dia. | 0.5 in |
Hex Size 2 | 15/16 in |
Hose I.D. | 5/8 in |
Material Stock | Hex |
End Gender 1 | Female |
End Connection Code | FJ |
Fitting Type | Female JIC Swivel |
Overall Length | 2.77 in |
End Type 1 | SAE 37 |
Hex Size 1 | 1 in |
Thread Designation | 7/8-14 |
Weight | 0.325 LB |
