
- Crimp Fitting
- Straight Fitting Angle
- 10 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.9 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | Straight |
Style | Crimp |
Material Stock | Round |
Hex Size 1 | 3/4 in |
Hose I.D. | 1/4 in |
Compatible Tube O.D. | 0.5 |
Thread Designation | M16 x 1.5 |
End Connection Size Code | 8 |
Hole Dia. | 0.17 in |
End Connection Code | DL |
Material | Carbon Steel |
Fitting Type | DKO Female Swivel, Light Duty |
Hose Cut-Off Factor | 0.98 in |
Overall Length | 1.9 in |
Hose Dash Size | 8 |
Tube O.D. | 10.000 mm |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hose Size Code | 4 |
No. of Ends | 2 |
Thread Size | M16x1.5 |
End Type 1 | Metric |
Rigid/Swivel | Swivel |
Finish | Dura-Kote |
End Gender 1 | Female |
Series | TTC Series |
Weight | 0.12 LB |
