
- Crimp Fitting
- Straight Fitting Angle
- 10 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.81 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Series | TTC Series |
End Type 1 | Metric |
Fitting Angle | Straight |
Tube O.D. | 10.000 mm |
Material | Carbon Steel |
End Gender 1 | Male |
Hose Cut-Off Factor | 0.89 in |
Item Type | Fitting Assembly |
Style | Crimp |
Thread Size | M16x1.5 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.67 in |
Hose I.D. | 1/4 in |
Finish | Dura-Kote |
Hole Dia. | 0.17 in |
End Connection Size Code | 8 |
Hose Dash Size | 4 |
Overall Length | 1.81 in |
Weight | 0.09 LB |
