
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 1 | Banjo |
Hose I.D. | 3/8 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
End Connection Size Code | 8 |
Series | TTC Series |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 2 in |
Overall Length | 3 in |
Material | Carbon Steel |
Hose Dash Size | 6 |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Fitting Angle | Straight |
Hex Size 1 | 1.067 in |
Hole Dia. | 6.7 mm |
Compatible Hose I.D. | 0.375 |
Weight | 0.0 LB |
