
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.6 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Hose I.D. | 0.5 |
No. of Ends | 2 |
Material Stock | Round |
End Type 2 | Line/Hose/Tube |
End Type 1 | BSPP |
Tube O.D. | 1/2 in |
Finish | Dura-Kote |
Series | TTC Series |
Hose Dash Size | 8 |
End Connection Size Code | 8 |
Thread Size | G1/2-14 |
End Gender 1 | Female |
Hose Cut-Off Factor | 2.43 in |
Hose Size Code | 8 |
Overall Length | 3.6 in |
Material | Carbon Steel |
Fitting Angle | 45° |
Rigid/Swivel | Swivel |
Hose I.D. | 1/2 in |
Thread Designation | G1/2 |
End Connection Code | BF |
Fitting Type | BSP Female Swivel |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/16 in |
Style | Crimp |
Thread Sealant | No |
Height | 0.980 in |
Hole Dia. | 0.38 in |
Weight | 0.35 LB |
