
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.33 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Gender 1 | Female |
End Type 1 | BSPP |
Thread Sealant | No |
Hose I.D. | 3/8 in |
Hex Size 1 | 1 1/16 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 2.34 in |
Fitting Angle | 45° |
Overall Length | 3.33 in |
Style | Crimp |
Hose Dash Size | 6 |
Thread Size | G1/2-14 |
Series | TTC Series |
Finish | Dura-Kote |
Height | 0.930 in |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
