
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.09 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Series | TTC Series |
Tube O.D. | 3/8 in |
Hex Size 1 | 0.882 in |
End Connection Size Code | 6 |
End Type 1 | Push to Connect |
Fitting Angle | 90° |
Hose Dash Size | 4 |
End Gender 1 | Male |
Hose I.D. | 1/4 in |
Thread Sealant | No |
Hose Cut-Off Factor | 1.29 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Height | 1.560 in |
Overall Length | 2.09 in |
Weight | 0.0 LB |
