
- Crimp Fitting
- Straight Fitting Angle
- 19 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.95 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 0.95 in |
Material | Carbon Steel |
Overall Length | 1.95 in |
Series | TTC Series |
Style | Crimp |
Hose Dash Size | 6 |
End Type 1 | Metric |
Hex Size 1 | 3/4 in |
Hose I.D. | 3/8 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Gender 1 | Male |
Fitting Angle | Straight |
Tube O.D. | 19.000 mm |
Thread Size | M18x1.5 |
Weight | 0.144 LB |
