
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Connection Size Code | 6 |
End Type 1 | Metric |
Style | Crimp |
Thread Sealant | No |
End Gender 1 | Female |
Finish | Dura-Kote |
Hose Cut-Off Factor | 1.52 in |
Hex Size 1 | 22 mm |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/8 in |
Series | TTC Series |
Hose I.D. | 3/8 in |
Height | 1.320 in |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Thread Size | M18x1.5 |
Material | Carbon Steel |
Weight | 0.22 LB |
