
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 54.9 mm Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 1 | 3/4 in |
Thread Sealant | No |
End Type 1 | BSPT |
Overall Length | 54.9 mm |
Hose Size Code | 6 |
Hex Size | 19 mm |
End Connection Size Code | 6 |
Material Stock | Round |
Tube O.D. | 3/8 in |
End Connection Code | BT |
No. of Ends | 2 |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Series | TTC Series |
Rigid/Swivel | Rigid |
Item Type | Fitting Assembly |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.16 in |
End Gender 1 | Male |
Thread Size | R3/8-19 |
Hole Dia. | 6.7 mm |
Thread Designation | R3/8 |
Finish | Dura-Kote |
Material | Carbon Steel |
Hose Dash Size | 6 |
Fitting Type | BSP Male Tapered |
Weight | 0.165 LB |
